Check Availability
  • HASTINGS FILTERS 

    Spin-On Oil Filter, Length: 4-1/16", Outside Dia.: 3-1/32", Micron Rating: 40

  • Item # 2FAL9
  • Mfr. Model # LF385
Spin-On Oil Filter, Length: 4-1/16", Outside Dia.: 3-1/32", Micron Rating: 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FAL9
Mfr. Model # LF385
UNSPSC #40161504
Shipping Weight 0.696 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters 3/4"-16
Length 4-1/16"
Outside Dia. 3-1/32"
Micron Rating 40
Includes Anti-Drain back Valve, I Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features Full-Flow
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In