Check Availability
  • HASTINGS FILTERS 

    Air Filter, Radial, 6-27/32" Height, 6-27/32" Length, 5-7/16" Outside Dia.

  • Item # 2XXH3
  • Mfr. Model # AF1134
Air Filter, Radial, 6-27/32" Height, 6-27/32" Length, 5-7/16" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXH3
Mfr. Model # AF1134
UNSPSC #40161505
Shipping Weight 0.8 lbs
Country of Origin Mexico *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 6-27/32"
Width 5-7/16"
Length 6-27/32"
Outside Dia. 5-7/16"
Description/Special Features Engine Filter
* This product's country of origin is subject to change

Compliance and Restrictions