Check Availability
  • HASTINGS FILTERS 

    Air Filter, Radial, 6-1/4" Height, 6-1/4" Length, 5-1/32" Outside Dia.

  • Item # 2FAX1
  • Mfr. Model # AF1108
Air Filter, Radial, 6-1/4" Height, 6-1/4" Length, 5-1/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FAX1
Mfr. Model # AF1108
UNSPSC #40161505
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 6-1/4"
Width 5-1/32"
Length 6-1/4"
Outside Dia. 5-1/32"
Description/Special Features Radial Seal Air Element
* This product's country of origin is subject to change

Compliance and Restrictions