Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 15/16" Height, 11-19/32" Length

  • Item # 2XXN7
  • Mfr. Model # AFC1138
Air Filter, Rectangular, 15/16" Height, 11-19/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXN7
Mfr. Model # AFC1138
UNSPSC #40161505
Shipping Weight 1.083 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 15/16"
Width 8-29/32"
Length 11-19/32"
Description/Special Features Cabin Air Filter
Includes Charcoal Impregnated Medifor Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In