Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 31/32" Height, 10" Length

  • Item # 2XXN5
  • Mfr. Model # AFC1145
Air Filter, Rectangular, 31/32" Height, 10" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXN5
Mfr. Model # AFC1145
UNSPSC #40161505
Shipping Weight 0.617 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 31/32"
Width 9-1/2"
Length 10"
Description/Special Features Cabin Air Filter
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions