Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 15/16" Height, 16-1/16" Length

  • Item # 2XXL7
  • Mfr. Model # AFC1207
Air Filter, Rectangular, 15/16" Height, 16-1/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXL7
Mfr. Model # AFC1207
UNSPSC #40161505
Shipping Weight 0.533 lbs
Country of Origin Israel *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 15/16"
Width 5-11/16"
Length 16-1/16"
Description/Special Features Cabin Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions