Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 1-3/16" Height, 10-27/32" Length

  • Item # 2XXL5
  • Mfr. Model # AFC1237
Air Filter, Rectangular, 1-3/16" Height, 10-27/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXL5
Mfr. Model # AFC1237
UNSPSC #40161505
Shipping Weight 0.9 lbs
Country of Origin Israel *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/16"
Width 3-7/8"
Length 10-27/32"
Description/Special Features Set of 2 Cabin Air Elements
Includes Carbon Impregnated Medifor Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In