Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 1-1/8" Height, 20-11/32" Length

  • Item # 2XXL4
  • Mfr. Model # AFC1002
Air Filter, Rectangular, 1-1/8" Height, 20-11/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXL4
Mfr. Model # AFC1002
UNSPSC #40161505
Shipping Weight 0.6 lbs
Country of Origin Israel *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-1/8"
Width 4-1/8"
Length 20-11/32"
Description/Special Features Cabin Air Filter
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In