Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 1" Height, 8-15/16" Length

  • Item # 2XXK2
  • Mfr. Model # AFC1271
Air Filter, Rectangular, 1" Height, 8-15/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXK2
Mfr. Model # AFC1271
UNSPSC #40161505
Shipping Weight 0.35 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1"
Width 8-7/32"
Length 8-15/16"
Description/Special Features Cabin Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions