Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 1-15/16" Height, 23-11/32" Length

  • Item # 2XXK1
  • Mfr. Model # AFC1262
Air Filter, Rectangular, 1-15/16" Height, 23-11/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXK1
Mfr. Model # AFC1262
UNSPSC #40161505
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-15/16"
Width 3-13/32" to 4-9/16"
Length 23-11/32"
Description/Special Features Cabin Air Filter
Includes Charcoal Impregnated Medifor Odor Control, Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions