Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 1-11/16" Height, 9-27/32" Length

  • Item # 2XXJ7
  • Mfr. Model # AFC1215
Air Filter, Rectangular, 1-11/16" Height, 9-27/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXJ7
Mfr. Model # AFC1215
UNSPSC #40161505
Shipping Weight 1.0 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-11/16"
Width 7-5/32"
Length 9-27/32"
Description/Special Features Cabin Air Filter
Includes Charcoal Impregnated Medifor Odor Control, (2) Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In