Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 25/32" Height, 10" Length

  • Item # 2XXJ4
  • Mfr. Model # AFC1228
Air Filter, Rectangular, 25/32" Height, 10"  Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXJ4
Mfr. Model # AFC1228
UNSPSC #40161505
Shipping Weight 0.742 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 25/32"
Width 5-5/8", 5-17/32"
Length 10"
Description/Special Features Set of 2 Cabin Air Elements
Includes Carbon Impregnated Media, Top Filter with 2 Attached Gaskets, Bottom Filter
* This product's country of origin is subject to change

Compliance and Restrictions