Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 31/32" Height, 9-7/16" Length

  • Item # 2XXJ2
  • Mfr. Model # AFC1251
Air Filter, Rectangular, 31/32" Height, 9-7/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXJ2
Mfr. Model # AFC1251
UNSPSC #40161505
Shipping Weight 0.36 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 31/32"
Width 7-23/32"
Length 9-7/16"
Description/Special Features Set of 2 Cabin Air Elements
Includes (2) Attached Gasket to Each Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In