Check Availability
  • HASTINGS FILTERS 

    Air Filter, Element Only, Rectangular, 15/16" Height, 10-7/16" Length

  • Item # 2XXH4
  • Mfr. Model # AFC1155
Air Filter, Element Only, Rectangular, 15/16" Height, 10-7/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXH4
Mfr. Model # AFC1155
UNSPSC #40161505
Shipping Weight 0.533 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 15/16"
Width 9-1/4"
Length 10-7/16"
Description/Special Features Cabin Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions