Check Availability
  • HASTINGS FILTERS 

    Air Filter, Element Only, Rectangular, 1-3/32" Height, 11-1/2" Length

  • Item # 2XXH2
  • Mfr. Model # AFC1284
Air Filter, Element Only, Rectangular, 1-3/32" Height, 11-1/2" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXH2
Mfr. Model # AFC1284
UNSPSC #40161505
Shipping Weight 0.59 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-3/32"
Width 7-5/16"
Length 11-1/2"
Description/Special Features Cabin Air Filter
Includes Charcoal Impregnated Medifor Odor Control, Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions