Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 1-17/32" Height, 10-3/8" Length

  • Item # 2XXG5
  • Mfr. Model # AFC1224
Air Filter, Rectangular, 1-17/32" Height, 10-3/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXG5
Mfr. Model # AFC1224
UNSPSC #40161505
Shipping Weight 1.19 lbs
Country of Origin Poland *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-17/32"
Width 9-27/32"
Length 10-3/8"
Description/Special Features Cabin Air Filter
Includes Charcoal Impregnated Medifor Odor Control, Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In