Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 1-19/32" Height, 10-1/32" Length

  • Item # 2XXG3
  • Mfr. Model # AFC1147
Air Filter, Rectangular, 1-19/32" Height, 10-1/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXG3
Mfr. Model # AFC1147
UNSPSC #40161505
Shipping Weight 0.57 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-19/32"
Width 5-17/32"
Length 10-1/32"
Description/Special Features Set of 2 Cabin Air Elements
Includes Attached Gasket Each Element
* This product's country of origin is subject to change

Compliance and Restrictions