Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 1-3/16" Height, 12-1/16" Length

  • Item # 2XXG1
  • Mfr. Model # AFC1209
Air Filter, Rectangular, 1-3/16" Height, 12-1/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXG1
Mfr. Model # AFC1209
UNSPSC #40161505
Shipping Weight 0.93 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/16"
Width 7-9/16"
Length 12-1/16"
Description/Special Features Cabin Air Filter
Includes Charcoal Impregnated Medifor Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions