Check Availability
  • HASTINGS FILTERS 

    Air Filter, Element Only, Rectangular, 11/16" Height, 11-7/16" Length

  • Item # 2XXF8
  • Mfr. Model # AFC1009
Air Filter, Element Only, Rectangular, 11/16" Height, 11-7/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXF8
Mfr. Model # AFC1009
UNSPSC #40161505
Shipping Weight 0.65 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 11/16"
Width 8-7/8"
Length 11-7/16"
Description/Special Features Cabin Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions