Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 31/32" Height, 11-5/8" Length

  • Item # 2XXF6
  • Mfr. Model # AFC1005
Air Filter, Rectangular, 31/32" Height, 11-5/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXF6
Mfr. Model # AFC1005
UNSPSC #40161505
Shipping Weight 0.467 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 31/32"
Width 6-1/2"
Length 11-5/8"
Description/Special Features Cabin Air Filter
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In