Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 1-1/32" Height, 8-17/32" Length

  • Item # 2XXF4
  • Mfr. Model # AFC1259
Air Filter, Rectangular, 1-1/32" Height, 8-17/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXF4
Mfr. Model # AFC1259
UNSPSC #40161505
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-1/32"
Width 7-23/32"
Length 8-17/32"
Description/Special Features Set of 2 Cabin Air Elements
* This product's country of origin is subject to change

Compliance and Restrictions