Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 1-3/16" Height, 15-1/8" Length

  • Item # 2XXE9
  • Mfr. Model # AFC1006
Air Filter, Rectangular, 1-3/16" Height, 15-1/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXE9
Mfr. Model # AFC1006
UNSPSC #40161505
Shipping Weight 0.73 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/16"
Width 7-1/4"
Length 15-1/8"
Description/Special Features Cabin Air Filter
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions