Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 25/32" Height, 9-3/32" Length

  • Item # 2XXE7
  • Mfr. Model # AFC1253
Air Filter, Rectangular, 25/32" Height, 9-3/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXE7
Mfr. Model # AFC1253
UNSPSC #40161505
Shipping Weight 0.508 lbs
Country of Origin Israel *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 25/32"
Width 8-15/32"
Length 9-3/32"
Description/Special Features Cabin Air Filter
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions