Check Availability
  • HASTINGS FILTERS 

    Air Filter, Square, 1-3/8" Height, 9-1/4" Length

  • Item # 2XXE6
  • Mfr. Model # AFC1294
Air Filter, Square, 1-3/8" Height, 9-1/4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXE6
Mfr. Model # AFC1294
UNSPSC #40161505
Shipping Weight 0.55 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Square
Element Only - Automotive Filters No
Height 1-3/8"
Width 8-9/32"
Length 9-1/4"
Description/Special Features Cabin Air Filter
Includes (2) Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions