Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 1-25/32" Height, 6-1/4" Length

  • Item # 2XXE4
  • Mfr. Model # AFC1149
Air Filter, Rectangular, 1-25/32" Height, 6-1/4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XXE4
Mfr. Model # AFC1149
UNSPSC #40161505
Shipping Weight 1.5 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-25/32"
Width 2-15/16" to 9-7/8"
Length 6-1/4"
Description/Special Features Cabin Air Filter
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions