Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 1-5/32" Height, 10-15/16" Length

  • Item # 2FBA9
  • Mfr. Model # AFC1148
Air Filter, Rectangular, 1-5/32" Height, 10-15/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FBA9
Mfr. Model # AFC1148
UNSPSC #40161505
Shipping Weight 0.442 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-5/32"
Width 6-23/32"
Length 10-15/16"
Description/Special Features Cabin Air Filter Element
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions