Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 23/32" Height, 9-7/32" Length

  • Item # 2FBA7
  • Mfr. Model # AFC1245
Air Filter, Rectangular, 23/32" Height, 9-7/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FBA7
Mfr. Model # AFC1245
UNSPSC #40161505
Shipping Weight 0.467 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 23/32"
Width 8-7/16"
Length 9-7/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions