Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 1-3/16" Height, 12-7/32" Length

  • Item # 2FBA6
  • Mfr. Model # AFC1110
Air Filter, Rectangular, 1-3/16" Height, 12-7/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FBA6
Mfr. Model # AFC1110
UNSPSC #40161505
Shipping Weight 0.667 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/16"
Width 7-7/8" to 9-1/4"
Length 12-7/32"
Description/Special Features Cabin Air Filter Element
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In