Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 1-17/32" Height, 8-11/16" Length

  • Item # 2FBA1
  • Mfr. Model # AFC1157
Air Filter, Rectangular, 1-17/32" Height, 8-11/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FBA1
Mfr. Model # AFC1157
UNSPSC #40161505
Shipping Weight 0.75 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-17/32"
Width 4-1/2"
Length 8-11/16"
Description/Special Features Cabin Air Filter Element
Includes Set of Two, Charcoal Impregnated Medifor Odor Control, Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions