Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 15/16" Height, 11-27/32" Length

  • Item # 2FAZ7
  • Mfr. Model # AFC1137
Air Filter, Rectangular, 15/16" Height, 11-27/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FAZ7
Mfr. Model # AFC1137
UNSPSC #40161505
Shipping Weight 0.708 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 15/16"
Width 9-3/32"
Length 11-27/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions