Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 1-1/8" Height, 8-27/32" Length

  • Item # 2FAZ4
  • Mfr. Model # AFC1213
Air Filter, Rectangular, 1-1/8" Height, 8-27/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FAZ4
Mfr. Model # AFC1213
UNSPSC #40161505
Shipping Weight 0.5 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-1/8"
Width 4-13/32"
Length 8-27/32"
Description/Special Features Cabin Air Filter Element
Includes Set of Two
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In