Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 1-3/32" Height, 10-31/32" Length

  • Item # 2FAZ3
  • Mfr. Model # AFC1004
Air Filter, Rectangular, 1-3/32" Height, 10-31/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FAZ3
Mfr. Model # AFC1004
UNSPSC #40161505
Shipping Weight 0.508 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/32"
Width 3-5/16" to 7-3/16"
Length 10-31/32"
Description/Special Features Cabin Air Filter Element
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In