Check Availability
  • HASTINGS FILTERS 

    Air Filter, Rectangular, 29/32" Height, 9-11/32" Length

  • Item # 2FAY2
  • Mfr. Model # AFC1114
Air Filter, Rectangular, 29/32" Height, 9-11/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FAY2
Mfr. Model # AFC1114
UNSPSC #40161505
Shipping Weight 0.55 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 29/32"
Width 5-7/16"
Length 9-11/32"
Description/Special Features Cabin Air Filter Element
Includes Set oTwo
* This product's country of origin is subject to change

Compliance and Restrictions