Check Availability
  • HASSAY SAVAGE CO. 

    Rotary Broach Holder,Broach Dia. .315

  • Item # 11U107
  • Mfr. Model # P-67048S
Rotary Broach Holder,Broach Dia. .315
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11U107
Mfr. Model # P-67048S
UNSPSC #23171617
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Rotary Broach Holder
Overall Length 3-59/64"
Broach Holder Shank Dia. 3/4"
Broach Holder Shank Length 2"
Broach Shank Depth 9/16"
Use With Broach Shank Dia. 5/16"
For Use With ROTARY BROACHES
* This product's country of origin is subject to change

Compliance and Restrictions