Check Availability
  • HASSAY SAVAGE CO. 

    Keyway Broach Set, II, III Broach Style, #70 Special Set Type, Number Of Keyway Combinations: 34

  • Item # 1KEH1
  • Mfr. Model # 15470
Keyway Broach Set, II, III Broach Style, #70 Special Set Type, Number Of Keyway Combinations: 34
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1KEH1
Mfr. Model # 15470
UNSPSC #23171620
Shipping Weight 7.01 lbs
Country of Origin USA *
Item Keyway Broach Set
Set Type #70 Special
Broach Style II, III
Number Of Keyway Combinations 34
Keyway Sizes 4mm, 5mm, 6mm, 8mm
Bushing Hole Dia. 12mm, 14mm, 15mm, 16mm, 18mm, 19mm, 20mm, 22mm, 24mm, 25mm, 26mm, 28mm, 30mm
Number of Shims Required 1
Includes 4 Broaches, 13 Collared Bushings, Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions