Check Availability
  • HASSAY SAVAGE CO. 

    Keyway Broach Set, II, III Broach Style, #C-10 Set Type, Number Of Keyway Combinations: 36

  • Item # 1KEG9
  • Mfr. Model # 15336
Keyway Broach Set, II, III Broach Style, #C-10 Set Type, Number Of Keyway Combinations: 36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1KEG9
Mfr. Model # 15336
UNSPSC #23171620
Shipping Weight 13.67 lbs
Country of Origin USA *
Item Keyway Broach Set
Set Type #C-10
Broach Style II, III
Number Of Keyway Combinations 36
Keyway Sizes 1/8", 3/16", 1/4", 3/8"
Bushing Hole Dia. 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-3/16", 1-1/4", 1-1/8", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16"
Number of Shims Required 2
Includes 4 Broaches, 18 Collared Bushings, Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions