Check Availability
  • HASSAY SAVAGE CO. 

    Keyway Broach Set, I Broach Style, #10 Set Type, Number Of Keyway Combinations: 10

  • Item # 11U128
  • Mfr. Model # 15410
Keyway Broach Set, I Broach Style, #10 Set Type, Number Of Keyway Combinations: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11U128
Mfr. Model # 15410
UNSPSC #23171620
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Keyway Broach Set
Set Type #10
Broach Style I
Number Of Keyway Combinations 10
Keyway Sizes 2mm, 3mm
Bushing Hole Dia. 6mm, 7mm, 8mm, 9mm, 10mm
Includes 2 Broaches, 5 Collard Bushings
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In