Check Availability
  • HASSAY SAVAGE CO. 

    Keyway Broach,W 8mm,Cut L 3-3/16 In

  • Item # 12V254
  • Mfr. Model # 11708
Keyway Broach,W 8mm,Cut L 3-3/16 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12V254
Mfr. Model # 11708
UNSPSC #23171620
Shipping Weight 1.469 lbs
Country of Origin USA *
Item Keyway Broach
Type Keyway Broach
Keyway Width 8mm
Keyway Width Tolerance +.001 -.000"
Broach Length 16"
Min. Length Of Cut 5/8"
Max. Length Of Cut 3-3/16"
* This product's country of origin is subject to change

Compliance and Restrictions