Check Availability
  • HASSAY SAVAGE CO. 

    Keyway Broach,,W 3/4 In,Cut L 5-3/16 In

  • Item # 12V227
  • Mfr. Model # 10718
Keyway Broach,,W 3/4 In,Cut L 5-3/16 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12V227
Mfr. Model # 10718
UNSPSC #23171620
Shipping Weight 4.094 lbs
Country of Origin USA *
Item Keyway Broach
Type Keyseater
Keyway Width 3/4"
Keyway Width Tolerance +.001 -.000"
Broach Length 20"
Min. Length Of Cut 1-1/16"
Max. Length Of Cut 5-3/16"
* This product's country of origin is subject to change

Compliance and Restrictions