Check Availability
Keyway Broach,  Davis,  Fractional Inch,  1/4",  High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Davis-style keyseating broaches are pull-style broaches that are used to cut tooling fixtures, gear and pulley keyways, keyways, rifling, and all hole configurations. They are used on compatible Davis keyseating machines.

Keyway broaches, keyseating broaches, keyway broach shims, and keyway broach bushings are used to machine keyways, splines, and other irregular shapes into a hole in metalworking tasks. Broaches, bushings, and shims that are used together should have the same style designation (usually indicated by a letter or a letter and a number) to ensure a proper fit. These tools are ideal for maintenance or short-run production operations.
Show More Close
 

Technical Specifications

Item # 12V217
Mfr. Model # 10708
UNSPSC #23171620
Shipping Weight 1.281 lbs
Country of Origin USA *
Item Keyway Broach
Broach Style Davis
Cut Profile Keyway
Measurement System Fractional Inch
Keyway Width 1/4"
Broach Length 20"
Min. Length Of Cut 5/8"
Max. Length Of Cut 3-1/8"
Drilling Tool Configuration Individual
Material - Machining High Speed Steel
Number of Shims Required 0
Primary Material Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In