Check Availability
White Lithium Anti-Corrosion Grease, 1 oz.
  • HARVEY 

    White Lithium Anti-Corrosion Grease, 1 oz.

  • Item # 2WY65
  • Mfr. Model # 050050-12
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2WY65
Mfr. Model # 050050-12
UNSPSC #15121902
Catalog Page 2738
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Anti-Corrosion Grease
Container Size 1 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color White
Grease Container Tube
Max. Operating Temp. 350 Degrees F
Flash Point 500 Degrees F
Dropping Point Not Specified
Four-Ball Wear Not Specified
Timken OK Load Not Specified
Application Faucets, Valves, Ballcocks, Plungers, Packing, Washers

* This product's country of origin is subject to change

Alternate Search Terms