Check Availability
  • HARVEY 

    Toilet Flange, Stainless Steel

  • Item # 5PA60
  • Mfr. Model # 014710
Toilet Flange, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PA60
Mfr. Model # 014710
UNSPSC #30181511
Shipping Weight 0.39 lbs
Country of Origin Taiwan *
Item Toilet Flange
Color/Finish Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions