Check Availability
  • HARVEY 

    Petroleum Wax/Polyethylene Flange Wax Ring, For Use With 3" and 4" Waste Lines

  • Item # 2WY63
  • Mfr. Model # 011003
Petroleum Wax/Polyethylene Flange Wax Ring, For Use With 3" and 4" Waste Lines
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2WY63
Mfr. Model # 011003
UNSPSC #30181505
Catalog Page 2750
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Wax Ring
Sub-Category Hardware and Gaskets
For Use With 3" and 4" Waste Lines
Material Petroleum Wax/Polyethylene Flange
Standards Federal Specification TT-P-1536A
Includes Urethane Wax Toilet Flange Gasket with Polyethylene Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions