Check Availability
  • HARVEY 

    Brass Toilet to Floor or Toilet Flange Bolt Set, Brass, For Use With Most Toilets

  • Item # 5PA63
  • Mfr. Model # 5PA63
Brass Toilet to Floor or Toilet Flange Bolt Set, Brass, For Use With Most Toilets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PA63
Mfr. Model # 5PA63
UNSPSC #30181505
Shipping Weight 0.14 lbs
Country of Origin Taiwan *
Item Toilet to Floor or Toilet Flange Bolt Set
Sub-Category Hardware and Gaskets
For Use With Most Toilets
Material Brass
Color/Finish Brass
Includes (2) Each 5/16" x 2-1/4" E-Z Snap Bolts, Nuts, Round Washers
* This product's country of origin is subject to change

Compliance and Restrictions