Check Availability
  • HARVEL 

    Type I PVC Duct Pipe, 8" Duct Fitting Diameter, 10 ft. Duct Fitting Length

  • Item # 6VKT9
  • Mfr. Model # HGUC0800PG1000
Type I PVC Duct Pipe, 8" Duct Fitting Diameter, 10 ft. Duct Fitting Length
Qty
  • Web Price
    $160.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Corrosion-resistant material performs well in harsh environments. Chemically resistant to most acids, bases, salts, aliphatic solutions, oxidants, and halogens. Dark-gray color.
Show More Close
 

Technical Specifications

Item # 6VKT9
Mfr. Model # HGUC0800PG1000
UNSPSC #40141901
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Duct Pipe
Duct Fitting Diameter 8"
Duct Fitting Length 10 ft.
Width 8-5/8"
Duct Fitting Material Type I PVC
Duct Fitting Item Duct Pipe
Height 8-5/8"
Special Features Maximum Temperature of 140 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions