Check Availability
  • HARVEL CLEAR 

    PVC Coupling, Solvent x Solvent, 3" Pipe Size - Pipe Fitting

  • Item # 2CFA1
  • Mfr. Model # H429030LS
PVC Coupling, Solvent x Solvent, 3" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PVC Schedule 40 Clear Pipe and Fittings

• Max. temp.: 140°F
Transparent material allows visual monitoring of liquid flow and color. Work with PVC-compatible cleaners, primers, and cements.
Note: Tees read: run x run x outlet.
Fittings, Harvel®
Meet ASTM D 2466, ASTM D1784, and NSF 61.
Show More Close
 

Technical Specifications

Item # 2CFA1
Mfr. Model # H429030LS
UNSPSC #40142315
Catalog Page 2804
Shipping Weight 0.53 lbs
Country of Origin USA *
Item Coupling
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 40
Pipe Size - Pipe Fitting 3"
Fitting Connection Type Solvent x Solvent
Max. Pressure 155 psi at 73 Degrees F
Color Clear
Max. Temp. 140 Degrees F
Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms