Check Availability
  • HARVARD PRODUCTS 

    Security Door, Hand Left, 81 7/16x34 5/8

  • Item # 3TKF6
  • Mfr. Model # T82868304L1616WIN
Security Door, Hand Left, 81 7/16x34 5/8
Qty
  • Web Price
    $2,182.57 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TKF6
Mfr. Model # T82868304L1616WIN
UNSPSC #30171505
Shipping Weight 180.0 lbs
Country of Origin USA *
Item Steel Security Door with Frame
Door Type Prehung with Wire Glass
Lock Type Cylindrical
Frame Type 16-Gauge Stainless Steel
Material 24-Gauge 304 Stainless Steel
Hand Left
Thermal Insulation U-Factor 0.41
Door Opening Height 81-7/16"
Door Opening Width 34-5/8"
Window Height 16"
Window Width 16"
Thickness 1-3/4"
Overall Depth 3-1/2"
Includes Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate
* This product's country of origin is subject to change

Compliance and Restrictions