Check Availability
  • HARTELL 

    1/4 HP Laundry Tray/Sink Pump System, 5.0 Amps, 115 Voltage, Basin Capacity: 1.0 gal.

  • Item # 411M30
  • Mfr. Model # LTP-1
1/4 HP Laundry Tray/Sink Pump System, 5.0 Amps, 115 Voltage, Basin Capacity: 1.0 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411M30
Mfr. Model # LTP-1
UNSPSC #40151503
Shipping Weight 21.5 lbs
Country of Origin USA *
Item Laundry Tray/Sink Pump System
HP 1/4
Voltage 115
Amps 5.0
Inlet 1-1/2" FNPT
Outlet 1" FNPT
Vent 1/2"
GPM of Water @ 5 Ft. of Head 45
GPM of Water @ 10 Ft. of Head 1500
Max. Head 12 ft.
Max. Liquid Temp. 130 Degrees F
Basin Height 6-13/16"
Basin Capacity 1.0 gal.
Basin Material ABS
Motor Type Split Phase
Housing Material ABS
Cord Length 6 ft.
Impeller Material ABS
Switch Type Float
Bearing Type Double Ball
Cover Material ABS
Discharge NPT 1" F
Duty Continuous
Handle No
Height 17"
Hz 60
Length 12"
Manufacturers Warranty Length 1 yr.
Motor RPM 1725
Phase 1
Pump RPM 1725
Width 10"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.