Check Availability
  • HARTELL 

    1/25 HP Condensate Removal Pump, Large Reservoir, 230VAC, 3/8" I. D. Discharge Size

  • Item # 411M29
  • Mfr. Model # PABX-230
1/25 HP Condensate Removal Pump, Large Reservoir, 230VAC, 3/8"  I. D. Discharge Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411M29
Mfr. Model # PABX-230
UNSPSC #40151504
Shipping Weight 7.0 lbs
Country of Origin USA *
Condensate Pumps - Type Condensate
Reservoir Size - Pumps Large
Voltage - Pumps 230VAC
HP - Pumps 1/25
Watts 125
Reservoir Capacity - Pumps 1 gal.
Discharge Size - Pumps 3/8" I. D.
Max. Head Range 20 ft. to 29 ft.
Max. Head - Pumps 22 ft.
Max. Temp - Pumps 110 Degrees F
Amps 0.84
Max. Pressure 9 psi
Height 9-3/4"
Length 6"
Width 9-1/4"
Float Material Polypropylene
Cord Length 6 ft.
Shaft Material Aluminum
GPH of Water @ 1 Ft. of Head 126
GPH of Water @ 5 Ft. of Head 108
GPH of Water @ 9 Ft. of Head 84
GPH of Water @ 12 Ft. of Head 135
GPH of Water @ 15 Ft. of Head 54
GPH of Water @ 20 Ft. of Head 68
Item Condensate Removal Pump
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.