Check Availability
  • HARRIS 

    Machine Cutting Torch, Alternate Fuel/Oxy, Cuts Up To 15", 10" Length

  • Item # 6XR04
  • Mfr. Model # 98-6FR-32
Machine Cutting Torch, Alternate Fuel/Oxy, Cuts Up To 15", 10" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XR04
Mfr. Model # 98-6FR-32
UNSPSC #23171535
Shipping Weight 6.0 lbs
Country of Origin Poland *
Item Machine Cutting Torch
Gas Service Alternate Fuel/Oxy
Cuts Up To 15"
For Use With Alternate Fuel/Oxy
Length 10"
* This product's country of origin is subject to change

Welcome Sign In